Beli air tank di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SPEEDAIRE Air Tank (Tangki Angin Kompresor)Deskripsi:Horizontal stationary air tanks have a low profile and can fit under work spaces. They are permanently installed where they can store air for an air compressor or expand the capacity of an existing system. These air tanks can hold high capacities of air without the risk of tipping.atribut:
- Material: Steel
- INDUSTRIAL AIR Air Tank (Tangki Angin Kompresor)Deskripsi:The small size of these air tanks and built-in handle allow them to be carried by hand around a shop or job site without the additional weight of the air compressor. They are useful for completing small jobs such as tire inflation.atribut:
- UNSPSC: 24111802
- Capacity (gal): 20
- Finish: Powder Coated
- Manufacturer Part Number: IT20ASME
- Material: Steel
- Maximum Operating Pressure (psi): 175
- Overall Height (inch): 20
- Overall Length (inch): 34
- Overall Width (inch): 14.75
- Standards: ASME
- Tank Style: Horizontal
- Hitachi Industrial Equipment Systems Vertical TankDeskripsi:This is a dedicated tank for Babycon that is ideal for situations where a large amount of air is needed instantly.If the delivery address is a private residence (single-family home or apartment building), a house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Delivery will be made by a large vehicle of 4 tons or more, so depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *This product is designed as a vertical tank specifically for use with Babycon, so please do not use it for any purpose other than connecting it to Babycon. *This product is delivered on the truck. Unloading from the truck, carrying into the building, or unpacking is not permitted. Installation and assembly are also the responsibility of the customer. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items.atribut:
- Drain Hole Diameter: PT1 / 4B (8A) male screw
- Maximum Operating Pressure (MPa): 0.93
- Type: Vertical
- EARTH MAN Spare Tank for Air CompressorDeskripsi:For the auxiliary tank of the air compressoratribut:
- Maximum Operating Pressure (MPa): About 0.8 (about 8.2 kgf/cm²)
- Main Unit Dimensions (LxWxH) (mm): 580x235x355
- Pneumatic Outlet: One-touch socket 1/4
- Inlet Diameter: Plug 1/4
- Discharge Pressure (MPa): 0.8 (approx. 0-8.2kgf/cm2)
- Safety Valve Setting Pressure (MPa): About 0.88 (about 9.0kgf/cm2)
- Tank Capacity (L) : About 25
- KRISBOW Tempat Sampah/Tong Sampah Beroda Luar RuanganDeskripsi:Hadirkan tempat sampah outdoor yang mumpuni dari Krisbow untuk menampung produksi sampah di tempat Anda. Terbuat dari material plastik HDPE berkualitas sehingga menyuguhkan konstruksi yang kuat dan kokoh untuk masa pakai yang lama. Dilengkapi dengan 4 roda untuk mobilitas tinggi serta terdapat roda pengunci yang menahan tempat sampah tetap pada posisinya.
- VELVAC Air Tank (Tangki Angin Kompresor)Deskripsi:These air tanks permanently mount to the bed of a truck or trailer where they can store air for tire inflation or to power air tools. They can be used as a replacement tank for an existing air compressor.atribut:
- UNSPSC: 24111802
- Finish: Powder Coated
- Material: Steel
- Maximum Operating Pressure (psi): 125
- Number of Ports: 3
- Standards: SAE J10
- Tank Style: Horizontal
- SMC Air Tankatribut:
- Body Size: 10L
- Material: Carbon Steel(SS400)
- Araki Heavy Duty Air Receiver Tankatribut:
- Air Inlet / Outlet: RC 1-1/2
- Design Temperature (°C): 110
- Diameter (mm): 800
- Material: Steel Plate Q245B
- Test Pressure (BAR): 10
- Total Height (mm): 2144
- Type: Cylinder Vertical
- Volume (L): 1000
- Working Pressure (Bar): 10
- ANEST IWATA Paint Pressure TankDeskripsi:A paint pressurized tank is convenient for continuous coating work with a constant coating color. Applications Use general-purpose types - (PT-DDD, PT-DDM) for solvent-based coatings and water-based coating types - (PT-DDD, PT-DDM) for water-based coatings
- SMC Air Tank for VBAatribut:
- Option 2: Drain Valve
- Material: Carbon Steel(SS400)
- KRISBOW Tangki Udaraatribut:
- Connector Size: 1.5
- Working Pressure (Bar/Psi): 12 (176)
- Tank Size dia. x high (mm): 800x2411
- Volume (m³/L): 1 (1000)
- Future Star Tangki Udaraatribut:
- Volume (L): 2000
- Set Pressure (MPa): 0.84
- Temperature (°C): 150
- In-Out Pipe (inch): 2
- Manufacturing License Level: D1 D2
- Manufacturing License Number: TS2237F09 - 2025
- ASTRO PRODUCTS Air Tankatribut:
- Air Pressure (MPa): (Highest) 0.78
- Function: Tank with handle
- Main Unit Size (mm): L500xW255xH320
- Material: Aluminium
- Safety Valve Setting Pressure (MPa): 0.9
- DRAKOS Pressure Tankatribut:
- Maximum Pressure (bar): 10
Daftar Harga air tank Terbaru October 2026
| SMC Air Tank VBAT0 Series | Rp6.499.900 |
| SPEEDAIRE Air Tank (Tangki Angin Kompresor) | Rp1.799.900 |
| INDUSTRIAL AIR Air Tank (Tangki Angin Kompresor) | Rp11.999.900 |
| Hitachi Industrial Equipment Systems Vertical Tank | Rp17.999.900 |
| SMC Air Tank VBAT2 Series | Rp509.900 |
| EARTH MAN Spare Tank for Air Compressor | Rp2.299.900 |
| KRISBOW Tempat Sampah/Tong Sampah Beroda Luar Ruangan | Rp4.099.900 |
| VELVAC Air Tank (Tangki Angin Kompresor) | Rp5.999.900 |
| SMC Air Tank VBAT3 Series | Rp10.999.900 |
| SMC Air Tank | Rp9.299.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/3vP109579139-1.jpg)
/hmP109562634-1.jpg)




/ipP109583673-1.jpg)







/e7P104565511-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)